Skip Content

 
Men's Rain Jacket with Detachable Hood, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Rain Jacket with Detachable Hood, Polyurethane

Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Jacket with Detachable Hood 
  • Color Brown 
  • Material Polyurethane 
  • Gender Men's 
  • Liner Material Polyester 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VIKING 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
3900BW-XXL
2XL
52" to 54"

$146.95 / each

Enter location to check availability
Catalog Page #  NA

Price $146.95 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Brown
  • Material Polyurethane
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Gender Men's
  • Liner Material Polyester
3900BW-XXXL
3XL
54 to 56"

$146.95 / each

Enter location to check availability
Catalog Page #  NA

Price $146.95 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Brown
  • Material Polyurethane
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Gender Men's
  • Liner Material Polyester
3900BW-M
M
38" to 40"

$146.95 / each

Enter location to check availability
Catalog Page #  NA

Price $146.95 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Brown
  • Material Polyurethane
  • Size M
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Liner Material Polyester
3900BW-S
S
34" to 36"

$146.95 / each

Enter location to check availability
Catalog Page #  NA

Price $146.95 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Brown
  • Material Polyurethane
  • Size S
  • Fits Chest Size 34" to 36"
  • Gender Men's
  • Liner Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More