Skip Content

 
Hi-Vis Rain Bib Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hi-Vis Rain Bib Pants

Technical Specs

  • Item Hi-Visibility Rain Bib Pants 
  • Color Hi-Visibility Green 
  • ANSI Class Class E Level 2 
Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Material
Please Select
Closure Type
Please Select
Seam Style
Please Select
Resists
Please Select
Includes
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Inseam
Material
Closure Type
Seam Style
Resists
Includes
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
D6323PG-XXL
2XL
42"
33"
150D Rip-Stop Polyester with Polyurethane backing
Bib, Suspenders
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size 2XL
  • Fits Waist Size 42"
  • Inseam 33"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Bib, Suspenders
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323WPG-XXL
2XL
42"
33"
150D Rip-Stop Polyester with Polyurethane backing
Drawstring, Elastic Waistband
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size 2XL
  • Fits Waist Size 42"
  • Inseam 33"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Drawstring, Elastic Waistband
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323PG-XXXL
3XL
45"
33-1/2"
150D Rip-Stop Polyester with Polyurethane backing
Bib, Suspenders
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size 3XL
  • Fits Waist Size 45"
  • Inseam 33-1/2"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Bib, Suspenders
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323WPG-XXXL
3XL
45"
33-1/2"
150D Rip-Stop Polyester with Polyurethane backing
Drawstring, Elastic Waistband
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size 3XL
  • Fits Waist Size 45"
  • Inseam 33-1/2"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Drawstring, Elastic Waistband
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323PG-XXXXL
4XL
48"
34"
150D Rip-Stop Polyester with Polyurethane backing
Bib, Suspenders
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size 4XL
  • Fits Waist Size 48"
  • Inseam 34"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Bib, Suspenders
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323WPG-XXXXL
4XL
48"
34"
150D Rip-Stop Polyester with Polyurethane backing
Drawstring, Elastic Waistband
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size 4XL
  • Fits Waist Size 48"
  • Inseam 34"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Drawstring, Elastic Waistband
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323PG-XXXXXL
5XL
51"
34-1/2"
150D Rip-Stop Polyester with Polyurethane backing
Bib, Suspenders
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size 5XL
  • Fits Waist Size 51"
  • Inseam 34-1/2"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Bib, Suspenders
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323PG-XXXXXXL
6XL
57"
31"
Polyester
Hook-and-Loop
Double Sewn, Taped, Heat Sealed
Water, Wind
Elastic Suspenders, Adjustable Waist,Adjustable Boot Cuffs
ANSI/ISEA 107-2010 Class E, Level 2, CSA Z96-09 Class 2

$33.35 / each

Enter location to check availability
Catalog Page #  NA

Price $33.35 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size 6XL
  • Fits Waist Size 57"
  • Inseam 31"
  • Material Polyester
  • Closure Type Hook-and-Loop
  • Seam Style Double Sewn, Taped, Heat Sealed
  • Resists Water, Wind
  • Includes Elastic Suspenders, Adjustable Waist,Adjustable Boot Cuffs
  • Standards ANSI/ISEA 107-2010 Class E, Level 2, CSA Z96-09 Class 2
  • ANSI Class Class E Level 2
D6323PG-L
L
36"
32"
150D Rip-Stop Polyester with Polyurethane backing
Bib, Suspenders
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size L
  • Fits Waist Size 36"
  • Inseam 32"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Bib, Suspenders
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323WPG-L
L
36"
32"
150D Rip-Stop Polyester with Polyurethane backing
Drawstring, Elastic Waistband
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size L
  • Fits Waist Size 36"
  • Inseam 32"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Drawstring, Elastic Waistband
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323PG-M
M
33"
31-1/2"
150D Rip-Stop Polyester with Polyurethane backing
Bib, Suspenders
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size M
  • Fits Waist Size 33"
  • Inseam 31-1/2"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Bib, Suspenders
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323WPG-M
M
33"
31-1/2"
150D Rip-Stop Polyester with Polyurethane backing
Drawstring, Elastic Waistband
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size M
  • Fits Waist Size 33"
  • Inseam 31-1/2"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Drawstring, Elastic Waistband
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323PG-S
S
30"
31"
150D Rip-Stop Polyester with Polyurethane backing
Bib, Suspenders
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size S
  • Fits Waist Size 30"
  • Inseam 31"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Bib, Suspenders
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323WPG-S
S
30"
31"
150D Rip-Stop Polyester with Polyurethane backing
Drawstring, Elastic Waistband
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size S
  • Fits Waist Size 30"
  • Inseam 31"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Drawstring, Elastic Waistband
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323PG-XL
XL
39"
32-1/2"
150D Rip-Stop Polyester with Polyurethane backing
Bib, Suspenders
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size XL
  • Fits Waist Size 39"
  • Inseam 32-1/2"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Bib, Suspenders
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
D6323WPG-XL
XL
39"
32-1/2"
150D Rip-Stop Polyester with Polyurethane backing
Drawstring, Elastic Waistband
Double Stitched, Taped, Heat Sealed
Abrasion, Rips, Tears, Snags
Suspenders
ANSI/ISEA 107-2010 Class E, Level 2

$30.20 / each

Enter location to check availability
Catalog Page #  NA

Price $30.20 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Hi-Visibility Green
  • Size XL
  • Fits Waist Size 39"
  • Inseam 32-1/2"
  • Material 150D Rip-Stop Polyester with Polyurethane backing
  • Closure Type Drawstring, Elastic Waistband
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
  • Includes Suspenders
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class Class E Level 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms