Skip Content

 
Hi-Vis Jacket, Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hi-Vis Jacket, Polyester


Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats 
  • ItemHi-Visibility Rain Jacket 
  • ColorHi-Visibility Green 
  • Material150 Denier Polyester with Polyurethane backing 
  • Jacket Length33" 
  • Liner MaterialNylon Mesh 
Size
Please Select
Fits Chest Size
Please Select
ANSI Class
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
ANSI Class
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
U6325JG-XXXL
3XL
55"
Class E Level 2

Limited Quantity Available

$47.66 / each

Hi-Vis Jacket,Waterproof,Green,XXXL
Catalog Page #  NA

Clearance Price $47.66 / each

Price $52.95 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemHi-Visibility Rain Jacket
  • ColorHi-Visibility Green
  • Material150 Denier Polyester with Polyurethane backing
  • Size3XL
  • Fits Chest Size55"
  • Jacket Length33"
  • Liner MaterialNylon Mesh
  • ANSI ClassClass E Level 2
U6325JG-S
S
37"
Class 2 Level 2

Limited Quantity Available

$47.66 / each

Hi-Vis Jacket,Waterproof,Green,S
Catalog Page #  NA

Clearance Price $47.66 / each

Price $52.95 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemHi-Visibility Rain Jacket
  • ColorHi-Visibility Green
  • Material150 Denier Polyester with Polyurethane backing
  • SizeS
  • Fits Chest Size37"
  • Jacket Length33"
  • Liner MaterialNylon Mesh
  • ANSI ClassClass 2 Level 2