Skip Content

 
Cooling Vest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cooling Vest

VIKING


Technical Specs

  • ItemCooling Vest 
  • ColorBlack 
  • Closure TypeZipper 
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Length
Availability
Price
Qty
60-900
L/XL
38 to 43"
75"

Item ships within 45 business days from supplier

$562.50 / each

Cooling Vest,Size L/XL
Catalog Page #  NA

Price: $562.50 / each

Technical Specs

  • ItemCooling Vest
  • SizeL/XL
  • Fits Chest Size38 to 43"
  • Length75"
  • ColorBlack
  • Closure TypeZipper
60-900
S/M
35 to 39"
69"

Item ships within 45 business days from supplier

$562.50 / each

Cooling Vest,Size S/M
Catalog Page #  NA

Price: $562.50 / each

Technical Specs

  • ItemCooling Vest
  • SizeS/M
  • Fits Chest Size35 to 39"
  • Length69"
  • ColorBlack
  • Closure TypeZipper