Skip Content

Vacuum and Blow Kit,Blue,Pistol Grip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vacuum and Blow Kit, Blue, Pistol Grip

Price $65.10 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 46D306
  • Mfr. Model # VT9806
  • UNSPSC # 27131502
  • Catalog Page # N/A
  • Shipping Weight 1.45 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVacuum and Blow Kit
  • Body StylePistol Grip
  • ColorBlue
  • TriggerY
  • Body MaterialComposite
  • Inlet Size1/4"
  • Air Consumption3.36 CFM
  • Overall Length5-1/2"
  • IncludesExtension Tubes, Rotatable Brush, Flexible Extension Hose, Crevice Tool, Orifice Tool, Thumb-Grip Clamp, Dust Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The VIKING vacuum and blow kit with its ergonomic grip pistol style handle is perfect for use in automotive and media installation shops. 2-way function—vacuum or blow by changing the direction of the orifice valve. Lightweight, composite construction. Ideal for detailing.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this product require a compressor?

2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Lkwd is loaded.
Additional information about Lkwd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This tool must be supplied with 90 PSI air supply for maximum tool performance. Thank you for using Grainger.com Ask & Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:48:42.408-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46D306, prod, sort_default
1 of 1
  • 2015-07-29T19:48:42.410-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46D306, prod, sort_default
1 of 1