Skip Content

ProPress Union, 1/2" x 1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ProPress Union, 1/2" x 1/2"

VIEGA PROPRESS

Price: $24.29 / each

Please sign in or register to access lists

  • Item # 5UMK7
  • Mfr. Model # 79730
  • UNSPSC # 40142606
  • Catalog Page # 3905
  • Shipping Weight 0.31 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • ItemUnion
  • Body MaterialLow Lead Bronze
  • Connection TypePress x MPT
  • Tube Size1/2"
  • Pipe Size1/2"
  • Max. Pressure200 psi
  • Temp. Range0 Degrees to 250 Degrees F
  • StandardsASTM B88, ASME B16.22, ASME B16.51
  • ComplianceNSF-61G, UPC, ICC, CSA, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Low-Lead Bronze ProPress® Fittings
Create a strong, reliable, and watertight seal in seconds. ProPress® system allows joining of wet connections.
Meet NSF 61 Annex G. Certified for use in potable water applications.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.