Skip Content

 
Low-Lead Bronze Inline Ball Valve, Press x Press close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low-Lead Bronze Inline Ball Valve, Press x Press

Technical Specs

  • Item Ball Valve 
  • Body Material Lead-Free Bronze 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type Press x Press 
  • Max. Pressure 200 psi 
  • Ball Material 316 Stainless Steel 
  • Temp. Range 0 Degrees to 250 Degrees F 
  • Handle Type Lockable Lever 
  • Handle Material Metal 
  • For Drinking Water Applications Low Lead Compliant 
Pipe Size
Please Select
Tube Size
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VIEGA PROPRESS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Tube Size
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
79840
1-1/2" x 1-1/2"
1-1/2"

$323.25 / each

Enter location to check availability
Catalog Page #  NA

Price $323.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2" x 1-1/2"
  • Tube Size 1-1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lockable Lever
  • Handle Material Metal
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79115
1-1/2" x 1-1/2"
1-1/2"
Blowout Proof

$207.50 / each

Enter location to check availability
Catalog Page #  NA

Price $207.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2" x 1-1/2"
  • Tube Size 1-1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lockable Lever
  • Handle Material Metal
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79845
2" x 2"
2"

$448.75 / each

Enter location to check availability
Catalog Page #  NA

Price $448.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2" x 2"
  • Tube Size 2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lockable Lever
  • Handle Material Metal
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79120
2" x 2"
2"
Blowout Proof

$332.50 / each

Enter location to check availability
Catalog Page #  NA

Price $332.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2" x 2"
  • Tube Size 2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lockable Lever
  • Handle Material Metal
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More