Skip Content

 
Extended Coupling Without Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extended Coupling Without Stop

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Extended Coupling without Stop 
  • Body Material Copper 
  • Connection Type Press x Press 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VIEGA PROPRESS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
79005
1/2"

$24.97 / each

Enter location to check availability
Catalog Page #  3487 

Price $24.97 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Extended Coupling without Stop
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79010
3/4"

$27.80 / each

Enter location to check availability
Catalog Page #  3487 

Price $27.80 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Extended Coupling without Stop
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79015
1"

$35.45 / each

Enter location to check availability
Catalog Page #  3487 

Price $35.45 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Extended Coupling without Stop
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79020
1-1/4"

$45.25 / each

Enter location to check availability
Catalog Page #  3487 

Price $45.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Extended Coupling without Stop
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79025
1-1/2"

$66.10 / each

Enter location to check availability
Catalog Page #  3487 

Price $66.10 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Extended Coupling without Stop
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79030
2"

$80.85 / each

Enter location to check availability
Catalog Page #  3487 

Price $80.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Extended Coupling without Stop
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More