Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

VIEGA PROPRESS

Price:$50-$60 
Fittings Sub-Category
Please Select
Item
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Fittings Sub-CategoryItemBody MaterialConnection TypeTube SizePipe SizeAvailabilityPrice Qty
1RPU2ElbowsElbow, 90 DegreesBronzePress x FNPT1-1/4"1-1/4"

Clearance - Limited Quantity Available

$45.63 / each

1RPK9ElbowsElbow, 90 DegreesCopperFTG x Press2"

Typically in Stock

$58.80 / each

1RPJ9ElbowsElbow, 90 DegreesCopperPress2"

Typically in Stock

$54.40 / each

1RPW1ReducersReducerCopperPress2" x 1"

Typically in Stock

$57.50 / each

Adding More Products