Skip Content

Elbow, 45 Degrees, XL-S, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 45 Degrees, XL-S, 90 Degrees

VIEGA PROPRESS

Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemElbow, 45 Degrees 
  • Body MaterialCopper 
  • Tube Size2" 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$45-$50 
Connection Type
Please Select
Item #Connection TypeAvailabilityPrice Qty
1RPN9FTG x Press

Typically in Stock

$49.20 / each

1RPL9Press

Typically in Stock

$47.40 / each

Adding More Products