Skip Content

Elbow, 45 Degrees, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 45 Degrees, 90 Degrees

VIEGA PROPRESS

Technical Specs

  • Fittings Sub-CategoryElbows 
  • Body MaterialCopper 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandVIEGA PROPRESS 
Item
Please Select
Connection Type
Please Select
Tube Size
Please Select
Item #ItemConnection TypeTube SizeAvailabilityPrice Qty
1RPN3Elbow, 45 Degrees , XL-CPress4"

Typically in Stock

$232.50 / each

1RPN4Elbow, 45 DegreesFTG x Press1/2"

$3.01 / each

1RPN5Elbow, 45 DegreesFTG x Press3/4"

$4.48 / each

1RPN6Elbow, 45 DegreesFTG x Press1"

$14.96 / each

1RPN7Elbow, 45 DegreesFTG x Press1-1/4"

$21.61 / each

1RPN8Elbow, 45 DegreesFTG x Press1-1/2"

$33.25 / each

1RPL4Elbow, 45 DegreesPress1/2"

$3.75 / each

1RPL5Elbow, 45 DegreesPress3/4"

$4.53 / each

1RPL6Elbow, 45 DegreesPress1"

$14.48 / each

1RPL7Elbow, 45 DegreesPress1-1/4"

$21.22 / each

1RPL8Elbow, 45 DegreesPress1-1/2"

$33.95 / each

1RPL3Elbow, 90 Degrees , XL-CFTG x Press4"

Typically in Stock

$272.25 / each

Adding More Products