Skip Content

Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow

VIEGA PROPRESS

Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemElbow, 90 Degrees 
BrandVIEGA PROPRESS 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Item #Body MaterialConnection TypeTube SizePipe SizeFor Drinking Water ApplicationsFor Drinking Water Applications in CA, VT, MD, LAAvailabilityPrice Qty
4RAU3304 Stainless SteelFTG x Press3/4"

Clearance - Limited Quantity Available

$31.57 / each

4RAU6304 Stainless SteelFTG x Press1-1/2"

Clearance - Limited Quantity Available

$23.05 / each

4RAR2304 Stainless SteelPress1/2"

Clearance - Limited Quantity Available

$19.47 / each

4RAR3304 Stainless SteelPress3/4"

Clearance - Limited Quantity Available

$48.56 / each

4RAR4304 Stainless SteelPress1"

Clearance - Limited Quantity Available

$57.65 / each

4RAR5304 Stainless SteelPress1-1/4"

Clearance - Limited Quantity Available

$103.46 / each

4RAR7304 Stainless SteelPress2"

Clearance - Limited Quantity Available

$147.38 / each

4RAT1304 Stainless SteelPress4"

Clearance - Limited Quantity Available

$98.84 / each

5UMH1Low Lead BronzePress x FNPT1/2"3/8"Low Lead CompliantCertified Low Lead Compliant

Typically in Stock

$18.40 / each

5UMH2Low Lead BronzePress x FNPT1/2"1/2"Low Lead CompliantCertified Low Lead Compliant

Typically in Stock

$11.73 / each

5UMH3Low Lead BronzePress x FNPT1/2"3/4"Low Lead CompliantCertified Low Lead Compliant

Typically in Stock

$27.05 / each

5UMH5Low Lead BronzePress x FNPT3/4"3/4"Low Lead CompliantCertified Low Lead Compliant

Typically in Stock

$18.67 / each

5UMH6Low Lead BronzePress x FNPT1"1/2"Low Lead CompliantCertified Low Lead Compliant

Item ships within 5 business days from supplier

$30.50 / each

5UMH7Low Lead BronzePress x FNPT1"1"Low Lead CompliantCertified Low Lead Compliant

Typically in Stock

$33.10 / each

5UMH8Low Lead BronzePress x FNPT1-1/4"1-1/4"Low Lead CompliantCertified Low Lead Compliant

Typically in Stock

$56.10 / each

5UMH9Low Lead BronzePress x FNPT1-1/2"1-1/2"Low Lead CompliantCertified Low Lead Compliant

Typically in Stock

$71.95 / each

5UMJ0Low Lead BronzePress x FNPT2"2"Low Lead CompliantCertified Low Lead Compliant

Typically in Stock

$114.00 / each

Adding More Products