Skip Content

 
Dielectric Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dielectric Union


Technical Specs

  • Fittings Sub-Category Unions 
  • Item Dielectric Union 
  • Connection Type Press x FPT 
Body Material
Please Select
Tube Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VIEGA PROPRESS 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Body Material
Tube Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
15553
Bronze
1"
1"

$43.27 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $43.27 / each

Price $64.65 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Dielectric Union
  • Body Material Bronze
  • Connection Type Press x FPT
  • Tube Size 1"
  • Pipe Size 1"
79155
Low Lead Bronze
1/2"
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$59.05 / each

Enter location to check availability
Catalog Page #  NA

Price $59.05 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Dielectric Union
  • Body Material Low Lead Bronze
  • Connection Type Press x FPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79160
Low Lead Bronze
3/4"
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$63.15 / each

Enter location to check availability
Catalog Page #  3488 

Price $63.15 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Dielectric Union
  • Body Material Low Lead Bronze
  • Connection Type Press x FPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79165
Low Lead Bronze
1"
1"
Low Lead Compliant
Certified Low Lead Compliant

$81.00 / each

Enter location to check availability
Catalog Page #  3488 

Price $81.00 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Dielectric Union
  • Body Material Low Lead Bronze
  • Connection Type Press x FPT
  • Tube Size 1"
  • Pipe Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79170
Low Lead Bronze
1-1/4"
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$108.65 / each

Enter location to check availability
Catalog Page #  3488 

Price $108.65 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Dielectric Union
  • Body Material Low Lead Bronze
  • Connection Type Press x FPT
  • Tube Size 1-1/4"
  • Pipe Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79175
Low Lead Bronze
1-1/2"
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$126.35 / each

Enter location to check availability
Catalog Page #  3488 

Price $126.35 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Dielectric Union
  • Body Material Low Lead Bronze
  • Connection Type Press x FPT
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
79180
Low Lead Bronze
2"
2"
Low Lead Compliant
Certified Low Lead Compliant

$177.50 / each

Enter location to check availability
Catalog Page #  3488 

Price $177.50 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Dielectric Union
  • Body Material Low Lead Bronze
  • Connection Type Press x FPT
  • Tube Size 2"
  • Pipe Size 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More