Skip Content

 
Cross Over close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cross Over

Technical Specs

  • Fittings Sub-Category Cross Overs 
  • Item Cross Over 
  • Body Material Copper 
  • Connection Type Press x Press 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VIEGA PROPRESS 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
77742
1/2"

$23.85 / each

Enter location to check availability
Catalog Page #  3487 

Price $23.85 / each

Technical Specs

  • Fittings Sub-Category Cross Overs
  • Item Cross Over
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77747
3/4"

$29.75 / each

Enter location to check availability
Catalog Page #  3487 

Price $29.75 / each

Technical Specs

  • Fittings Sub-Category Cross Overs
  • Item Cross Over
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More