Bronze Inline Ball Valve, Press x Press close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Inline Ball Valve, Press x Press

VIEGA PROPRESS

Technical Specs

  • Sub-Category:Bronze Ball Valves 
  • Item:Ball Valve 
  • Body Material:Bronze 
  • Valve Structure:2-Piece 
  • Body Style:Inline 
  • Connection Type:Press x Press 
  • Max. Pressure:600 psi WOG 
Shop Items By:Clearance Items 
Pipe Size
Please Select
Tube Size
Please Select
Product #Pipe SizeTube SizeAvailabilityPrice Qty
1WNZ41"1"

Clearance - Limited Quantity Available

$64.58 / each

1WNZ51-1/4"1-1/4"

Clearance - Limited Quantity Available

$99.81 / each

Adding More Products