Skip Content

 
Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Reducers 
  • Item Fitting Reducer 
  • Body Material Carbon Steel 
  • Connection Type FTG x Press 
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VIEGA MEGAPRESSG 
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
26001
3/4" x 1/2"
3/4" x 1/2"

$19.49 / each

Enter location to check availability
Catalog Page #  3489 

Price $19.49 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 3/4" x 1/2"
  • Pipe Size 3/4" x 1/2"
26006
1" x 1/2"
1" x 1/2"

$22.52 / each

Enter location to check availability
Catalog Page #  3489 

Price $22.52 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 1" x 1/2"
  • Pipe Size 1" x 1/2"
26011
1" x 3/4"
1" x 3/4"

$23.93 / each

Enter location to check availability
Catalog Page #  3489 

Price $23.93 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 1" x 3/4"
  • Pipe Size 1" x 3/4"
26016
1-1/4" x 1"
1-1/4" x 1"

$37.15 / each

Enter location to check availability
Catalog Page #  3489 

Price $37.15 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 1-1/4" x 1"
  • Pipe Size 1-1/4" x 1"
26021
1-1/2" x 3/4"
1-1/2" x 3/4"

$43.85 / each

Enter location to check availability
Catalog Page #  3489 

Price $43.85 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 1-1/2" x 3/4"
  • Pipe Size 1-1/2" x 3/4"
26031
1-1/2" x 1"
1-1/2" x 1"

$45.20 / each

Enter location to check availability
Catalog Page #  3489 

Price $45.20 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 1-1/2" x 1"
  • Pipe Size 1-1/2" x 1"
26026
1-1/2" x 1-1/4"
1-1/2" x 1-1/4"

$46.20 / each

Enter location to check availability
Catalog Page #  3489 

Price $46.20 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 1-1/2" x 1-1/4"
  • Pipe Size 1-1/2" x 1-1/4"
26036
2" x 1"
2" x 1"

$59.60 / each

Enter location to check availability
Catalog Page #  3489 

Price $59.60 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 2" x 1"
  • Pipe Size 2" x 1"
26041
2" x 1-1/4"
2" x 1-1/4"

$61.40 / each

Enter location to check availability
Catalog Page #  3489 

Price $61.40 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 2" x 1-1/4"
  • Pipe Size 2" x 1-1/4"
26046
2" x 1-1/2"
2" x 1-1/2"

$66.45 / each

Enter location to check availability
Catalog Page #  3489 

Price $66.45 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Fitting Reducer
  • Body Material Carbon Steel
  • Connection Type FTG x Press
  • Tube Size 2" x 1-1/2"
  • Pipe Size 2" x 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More