Skip Content

MegaPressG Coupling With Stop, 1-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MegaPressG Coupling With Stop, 1-1/4"

Price $32.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36N760
  • Mfr. Model # 25016
  • UNSPSC # 40142315
  • Catalog Page # 3910
  • Shipping Weight 0.85 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoupling with Stop
  • Body MaterialCarbon Steel
  • Connection TypePress x Press
  • Tube Size1-1/4"
  • Pipe Size1-1/4" x 1-1/4"
  • Max. Pressure125 psi
  • Temp. Range-40 Degrees to 180 Degrees F
  • StandardsASME B31, CSA ICC ES PMG 1036, CSA
  • ComplianceANSI/CSA LC-4
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    MegaPress G® Carbon Steel Fittings

    • Max. pressure: 125 psi Temp. range: -40° to 180°F
    Carbon steel press system helps reduce installation time by up to 60% with no threading or cutting oils. Fittings can be installed with ASTM A53 Schedule 5 to Schedule 40 black iron pipe. Suitable for use in compressed air, and in fuel oil and natural gas applications.
    Meet ANSI/CSA LC4, ASME B31, and ASTM A53 standards.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.