Skip Content

Multi-Tool,12 Tools close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Tool, 12 Tools

Price $151.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PU14
  • Mfr. Model # 56936
  • UNSPSC # 27111504
  • Catalog Page # 1132
  • Shipping Weight 0.85 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools12
  • Number of Functions27
  • Length Open6-3/4"
  • Closed Length4-1/2"
  • FeaturesModified Needle Nose Pliers, Small, Medium, Large Flat Head And #1, #2 Phillips Screwdrivers, Wire Stripper/Bender/Scraper/Crimper/Cutter (Up To 40 HRC), Hard Wire Cutter, Bottle/Crate/Can Opener, Straight Edge Blade, Scissors, Metal File, Metal/Wood Saw, Reamer/Punch, Chisel/Scraper, Ruler (9 In/230mm), Lanyard Hole
  • Tool AccessExternal
  • LockingYes
  • Blade TypeStraight Edge
  • Sheath MaterialNylon
  • IncludesCordura Belt Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.
Butterfly-Opening
Larger center-opening tools are built for tough jobs.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

time guarantee

does this Item # 2PU14 Mfr. Model # 56936 has a time guarantee ?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about quinartmro is loaded.
Additional information about quinartmro could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger.

Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:30:00.054-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PU14, prod, sort_default
1 of 1
  • 2015-07-03T20:30:00.056-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PU14, prod, sort_default
1 of 1