Skip Content

 
Multi-Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemMulti-Tool 
  • Handle ColorNatural 
  • Opening ActionButterfly Opening 
  • One-Hand OperationNo 
  • Number of Tools12 
Number of Functions
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Functions
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
56800
24

$148.05 / each

Multi-Tool,11 Tools.
Catalog Page #  1132 

Price $148.05 / each

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools12
  • Number of Functions24
56936
27

$151.00 / each

Multi-Tool,12 Tools
Catalog Page #  1132 

Price $151.00 / each

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools12
  • Number of Functions27
56905
27

$139.55 / each

Swiss Multi-Tool,12 Tools
Catalog Page #  1132 

Price $139.55 / each

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools12
  • Number of Functions27