Skip Content

Cyber Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cyber Tool

VICTORINOX SWISS ARMY

Price: $152.25 / each

Please sign in or register to access lists

  • Item # 5LW46
  • Mfr. Model # 53919
  • UNSPSC # 27111504
  • Catalog Page # 1102
  • Shipping Weight 0.35 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.

Technical Specs

  • ItemMulti-Tool Folding Knife
  • TypeSwiss Army
  • Number of Tools24
  • Number of Functions34
  • Closed Length3-1/2"
  • ConstructionScratch Resistant Anodized Aluminum Dividers, High Carbon Stainless Steel Blade
  • FeaturesTorx Bits, Phillips Heads, Pozi Drives, Hex Bits, Mini Flat Head Screwdriver, Traditional Swiss Army Implements Including Pliers, Scissors
  • IncludesTorx Bits, Phillips Heads, Pozi Drives, Hex Bits, Mini Flat Head Screwdriver, Traditional Swiss Army Implements Including Pliers, Scissors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.