Skip Content

Welding and Cutting Outfit, CA2460, CSR450-540/CSR460A-510, Acetylene Fuel, 315FC Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Welding and Cutting Outfit, CA2460, CSR450-540/CSR460A-510, Acetylene Fuel, 315FC Torch Handle

Price: NA

Item no longer available


  • Item # 2CZH4
  • Mfr. Model # 0384G2020
  • UNSPSC # 23171541
  • Catalog Page # N/A
  • Shipping Weight 32.95 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWelding and Cutting Outfit
  • FuelAcetylene
  • Cutting AttachmentCA2460
  • Torch Handle315FC
  • Pressure RegulatorCSR450-540/CSR460A-510
  • Welding NozzlesW2
  • Cutting Tips#1
  • CharacteristicsCuts to 1/2" (6" w/Optional Tips), Welds to 1/4" (1 1/4" w/Optional Nozzles)
  • IncludesBuilt-In Flashback Arrestors, Reverse Flow Check Valves, Color Coded Steel Guage Guards, Tool Box, Cutting Attachment, #2 Welding Tip, #1 Cutting Tip, Oxygen and Acetylene Regulators, 1/4" X 20 Ft Grade T Welding Hose , Shade 5 Cover Goggles, Striker, Multi-Wrench and Tip Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.