Skip Content

FM372 Series Flowmeter, 25 psi, Argon, Helium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

FM372 Series Flowmeter, 25 psi, Argon, Helium

Price $309.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KJ90
  • Mfr. Model # 1000G0182
  • UNSPSC # 41112501
  • Catalog Page # 3049
  • Shipping Weight 0.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flowmeter regulators incorporate flowmeter and regulator into one compact unit. Use for shielding gas with argon or CO2 in MIG and TIG welding.

View More

Technical Specs

  • Item Flowmeter
  • Regulator Supply Type Cylinder
  • Gas Service Argon, Helium
  • Stages Three
  • Series FM372
  • Inlet Connection 1/4" MNPT
  • Outlet Connection 5/8-18 RH Female
  • Regulator Capacity Medium Duty
  • Delivery Pressure Range 25 psi
  • Supply Pressure Gauge 0 to 4000 psi
  • Body Material Machined Brass
  • Application For Mig and Tig Welding Applications
  • Delivery 5 to 50 cfh Ar/20 to 150 cfh He/5 to 40 cfh CO2
  • Coefficient of Volume 0.08
  • Overall Length 2.25"
  • Includes Not Applicable
  • Standards Meets requirements of UL252A for regulator accessories
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.