Skip Content

350-125-540 Series Gas Regulator, 5 to 125 psi, 3", Oxygen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

350-125-540 Series Gas Regulator, 5 to 125 psi, 3", Oxygen

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5KJ84
  • Mfr. Model # 0781G9171
  • UNSPSC # 40142201
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Oxygen
  • Stages Single
  • Series 350-125-540
  • Inlet Connection CGA-540
  • Outlet Connection 9/16-18 RH Male
  • Regulator Capacity Heavy Duty
  • Delivery Pressure Range 5 to 125 psi
  • Gauge Size 2-1/2"
  • Supply Pressure Gauge 3000 psi
  • Max. Inlet Pressure 3000 psi
  • Body Material Forged Brass
  • Application Industrial
  • Coefficient of Volume 0.238
  • Overall Length 7-1/2"
  • Body Dia. 3"
  • Standards Listed to UL252 by ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.