Skip Content

Pneumatic Vibrator,585 lb,4000 vpm,80psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi

Price $387.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HT75
  • Mfr. Model # 55-1-1/2
  • UNSPSC # 24101727
  • Catalog Page # 256
  • Shipping Weight 22.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Vibrator
  • Vibrator TypePiston
  • Force Rating585 lb.
  • DutyContinuous
  • Bin Weight Capacity4000 lb.
  • Speed @ 60 psi4000 vpm
  • Speed @ 80 psi5200 vpm
  • CFM @ 60 psi9
  • CFM @ 80 PSI11
  • dB @ 80 psi96
  • Max. Pressure80 psi
  • Inlet Port1/4" NPT
  • Outlet Port1/4" NPT
  • Muffler1A326
  • MountingFoot
  • Mounting PlateSold Separately
  • Housing MaterialSteel
  • Overall Length9"
  • Overall Width3-1/2"
  • Overall Height7-1/4"
  • ApplicationMining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Vibco®
High-impact and efficient energy transfer ensure a smooth flow of material through bins, chutes, and weigh batchers. Can be used in any mounting orientation. Lubrication required. For industry, mining, chemical plants, plastics, manufacturing, foundries, and paper plants.
CE Certified.
Model 55 Series
Low-cost, 1-pc. housing, and only 3 parts, total.
Piston Vibrators

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.