Skip Content

Pneumatic Vibrator,160lb,10,000vpm,80psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pneumatic Vibrator, 160lb, 10,000vpm, 80psi

Price $257.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HV36
  • Mfr. Model # VS-160
  • UNSPSC # 24101727
  • Catalog Page # 255
  • Shipping Weight 3.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Vibrator
  • Vibrator TypeTurbine
  • Force Rating160 lb.
  • DutyContinuous
  • Bin Weight Capacity1600 lb.
  • Speed @ 60 psi10,000 vpm
  • Speed @ 80 psi12,000 vpm
  • CFM @ 60 psi7
  • CFM @ 80 PSI8
  • dB @ 80 psi70
  • Max. Pressure80 psi
  • Max. Temp.350 Degrees F
  • Inlet Port1/4" NPT
  • MufflerIncluded
  • MountingFoot
  • Mounting PlateSold Separately
  • Housing MaterialCast Iron
  • Overall Length5-1/8"
  • Overall Width2-7/8"
  • Overall Height3"
  • ApplicationAutomotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Silent Pneumatic Turbine Vibrators
Vibco®
Vibrators make no more noise than an electric motor. Maintenance-free, no lubrication required. Use 30% less air than comparable pneumatic vibrators and outlast ball and piston vibrators 3 to 1.
VS Series
For rough applications or where exhausted air will not affect production. Simple, compact design with a built-in muffler. Completely noiseless.
CE and ATEX Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.