Skip Content

Pneumatic Vibrator,250 lb,8500 vpm,80psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi

Price $234.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HT88
  • Mfr. Model # BBS-190
  • UNSPSC # 24101727
  • Catalog Page # 202
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Silent Pneumatic Turbine Vibrators
Vibco®
Vibrators make no more noise than an electric motor. Maintenance-free, no lubrication required. Use 30% less air than comparable pneumatic vibrators and outlast ball and piston vibrators 3 to 1.
BBS Series
For continuous duty in small applications such as parts feeders, tracks, and foundry matchplates. Versatile 1-bolt mount and aluminum housing.
CE and ATEX Certified.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Turbine
  • Force Rating 250 lb.
  • Duty Continuous
  • Bin Weight Capacity 2500 lb.
  • Speed @ 60 psi 8500 vpm
  • Speed @ 80 psi 10,000 vpm
  • CFM @ 60 psi 5
  • CFM @ 80 PSI 7
  • dB @ 80 psi 70
  • Max. Pressure 80 psi
  • Max. Temp. 350 Degrees F
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Muffler 1A326
  • Mounting Single-bolt
  • Mounting Plate Sold Separately
  • Housing Material Aluminum
  • Overall Length 4-1/8"
  • Overall Width 2"
  • Overall Height 2-9/16"
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Parts Feeders and Foundry Matchplates
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.