Skip Content

Electric Vibrator,3.50A,115VAC,1-Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Vibrator, 3.50A, 115VAC, 1-Phase

VIBCO

Price: $1,688.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6L736
  • Mfr. Model # SCR-500
  • UNSPSC # 24101727
  • Catalog Page # 253
  • Shipping Weight 47.82 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Vibrator
  • Vibrator TypeAdjustable
  • Power SourceElectric
  • Voltage115VAC
  • Phase1
  • Amps3.50
  • Force Rating500 lb.
  • ForceAdjustable
  • DutyContinuous
  • Bin Weight Capacity5000 lb.
  • Speed950 to 4000 vpm
  • dBA70 @ 3 ft.
  • Max. Temp.200 Degrees F
  • Mounting PositionUniversal
  • Mounting PlateSold Separately
  • EnclosureTotally Enclosed
  • Bearing TypeOversized
  • Overall Height6-1/2"
  • Overall Length13-3/16"
  • Overall Width5-3/4"
  • ApplicationVibrating Tables for Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • StandardsASTM and ASME
  • Includes115 VAC to 90 VDC Control

Compliance and Restrictions

None

Details

Electric Adjustable-Speed and Force Vibrators
Speed can be adjusted while the vibrator is running. Built for continuous duty when operated between 900 and 2500 rpm. Adjustable to 4000 rpm. Oversized bearings and single-phase motor for longer life. 115V.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.