Skip Content

Electric Vibrator,1.30A,115VAC,1-Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Vibrator, 1.30A, 115VAC, 1-Phase

Price $729.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 48120 (Change)

Go

Invalid Zip Code


DETROIT branch 239

  • Item # 6L734
  • Mfr. Model # SCR-100
  • UNSPSC # 24101727
  • Catalog Page # 200
  • Shipping Weight 12.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Adjustable-Speed and Force Vibrators
Speed can be adjusted while the vibrator is running. Built for continuous duty when operated between 900 and 2500 rpm. Adjustable to 4000 rpm. Oversized bearings and single-phase motor for longer life. 115V.

View More

Technical Specs

  • Item Electric Vibrator
  • Vibrator Type Adjustable
  • Power Source Electric
  • Voltage 115VAC
  • Phase 1
  • Amps 1.3
  • Force Rating 100 lb.
  • Force Adjustable
  • Duty Continuous
  • Bin Weight Capacity 1000 lb.
  • Speed 950 to 4000 vpm
  • dBA 68 @ 3 ft.
  • Max. Temp. 200 Degrees F
  • Mounting Position Universal
  • Mounting Plate Sold Separately
  • Enclosure Totally Enclosed
  • Bearing Type Oversized
  • Overall Height 4-1/4"
  • Overall Length 6-3/4"
  • Overall Width 6"
  • Application Vibrating Tables for Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Standards ASTM and ASME
  • Includes 115 VAC to 90 VDC Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.