Skip Content

VHB Tape,1/2 In x 108 ft.,Gray,PK18 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

VHB Tape, 1/2 In x 108 ft., Gray, PK18

VHB

Price: $2,582.00 / pkg. of 18

Please sign in or register to access lists

Check Availability
Product ships within 3 business days from supplier
  • Item # 2DEG4
  • Mfr. Model # 4956
  • UNSPSC # 31201527
  • Catalog Page # N/A
  • Shipping Weight 21.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDouble Sided VHB Tape
  • MaterialConformable Foam
  • ShapeContinuous Roll
  • Width1/2"
  • Length108 ft.
  • Thickness62 mil
  • Tensile Strength80 lb./in.
  • Adhesion Strength328 oz./in.
  • AdhesiveMulti Purpose Acrylic
  • Performance Temp.Up to 200 Degrees F
  • StandardsUL 746C - File MH17478
  • Green Environmental AttributeDoes not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.