Skip Content

Coverall,Chest 40In.,Navy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coverall, Chest 40In., Navy

Price $63.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KVP2
  • Mfr. Model # CT10NV 40 RG
  • UNSPSC # 46181503
  • Catalog Page # 2132
  • Catalog Group # D2371
  • Shipping Weight 1.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brass zipper front with gripper at the top, for ease in wearing over clothing. 2 set-in front pockets, patch hip and chest pockets, and rule leg pocket.

View More

Technical Specs

  • Item Coverall
  • Gender Men's
  • Size M
  • Inseam 30"
  • Color Navy Blue
  • Fits Chest Size 40"
  • Fits Waist Size 40"
  • Insulated No
  • Material 65% Polyester/35% Cotton, Twill
  • Hammer Loop No
  • Number of Outside Pockets 6
  • Closure Type Zipper
  • Fabric Weight 7.25 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.