Skip Content

Vertical Sheet Storage Rack, 44" Height, 50" Width, Number of Shelves 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vertical Sheet Storage Rack, 44" Height, 50" Width, Number of Shelves 4

Price $1,272.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 44101 (Change)

Go

Invalid Zip Code


BROOKLYN HEIGHTS branch 160

  • Item # 3FY92
  • Mfr. Model # VSSR-15
  • UNSPSC # 24102004
  • Catalog Page # 1783
  • Shipping Weight 280.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vertical
Feature 4 storage bays, lag down holes, and sturdy welded steel construction.
Sheet Racks
Blue powder-coated finish.

View More

Technical Specs

  • Item Vertical Sheet Storage Rack
  • Width 50"
  • Depth 84"
  • Height 44"
  • Number of Shelves 4
  • Capacity per Shelf 1,500 lb.
  • Color Blue
  • Material Steel
  • Finish Powder Coated
  • Includes Standard Sheet Rack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.