Skip Content

Carpet Ram,Carriage Mntd,120 x 2-3/4 in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carpet Ram, Carriage Mntd, 120 x 2-3/4 in

GRAINGER APPROVED VENDOR

Price: $1,068.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 4 business days from supplier
  • Item # 5UEV8
  • Mfr. Model # CR-120-3
  • UNSPSC # 24101629
  • Catalog Page # 1583
  • Shipping Weight 421.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCarpet Lifting Ram
  • MountingCarriage Mounted
  • Load Capacity2200 lb.
  • Pole Length120"
  • Pole Diameter2-3/4"
  • ColorBlue
  • MaterialSteel
  • Carriage Class3
  • IncludesSpring Loaded Lock Pin to Secure to Forklift Carriage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fork Truck Rams
Fork mount with 7-1/2"W x 2"H fork pockets or carriage mount with spring-loaded lock pin. Steel construction.
Rug Rams/Carpet Poles
High-strength, rotatable, replaceable poles with tapered tips transport rolls of carpet or rugs.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.