Skip Content

Pallet Rack Protector with Bumper, Steel, 9-7/16" Overall Width, 12-1/4" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pallet Rack Protector with Bumper, Steel, 9-7/16" Overall Width, 12-1/4" Overall Height

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1BBX7
  • Mfr. Model # G8-12-B
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 25.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rack Guard Protectors
Floor-mounted uprights are cast steel with rubber bumpers to limit impact damage. Feature C-channel design and easily install to concrete surface. High-visibility powder-coated finish in safety yellow. Include four 7/8"-dia. mounting holes.

View More

Technical Specs

  • Item Pallet Rack Protector with Bumper
  • Material Steel
  • Mounting Floor
  • Overall Height 12-1/4"
  • Overall Length 10-1/4"
  • Overall Width 9-7/16"
  • Usable Opening Depth 4"
  • Usable Opening Width 6-1/2"
  • Color Yellow
  • Base Width 10-1/2"
  • Base Depth 8-1/4"
  • Finish Powder Coated
  • Includes Rubber Bumpers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.