Skip Content

Horizontal Bar Rack, 30" Base Length, Number of Sides 2, Number of Arms 36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Horizontal Bar Rack, 30" Base Length, Number of Sides 2, Number of Arms 36

Price $553.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1BBY3
  • Mfr. Model # DSHZ-4
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 110.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double-Sided Horizontal Bar Rack
• Blue powder-coated finish Shipped knocked down
Accommodates multiple sizes of pipe, up to 10 ft. long. Arms are welded at 6" increments with 6" between levels and extend to create separate storage bays; edges are sloped upward to prevent roll-offs. Steel construction unit is also supplied with lag down points.

View More

Technical Specs

  • Item Horizontal Bar Rack
  • Number of Sides 2
  • Height 83-3/4"
  • Arm Length 9-1/4"
  • Capacity per Arm 144 lb.
  • Base Length 30"
  • Center Brace Length 20"
  • Capacity 2600 lb.
  • Number of Arms 36
  • Rack Size Width 30"
  • Rack Size Depth 30"
  • Arm Type Single w/Upward Bend at End
  • Arm Steel Gauge 14
  • Column Steel Gauge 14
  • Finish Powder Coated
  • Lip None
  • Brace Length 20"
  • Material Steel
  • For Use With Bar Stock
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.