Skip Content

Davit Crane, 1500 lb., Reach 43" to 66", Lift Range 47" to 73-3/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Davit Crane, 1500 lb., Reach 43" to 66", Lift Range 47" to 73-3/16"

Price $3,258.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZB22
  • Mfr. Model # WTJ-E-15-3-DC
  • UNSPSC # 24101630
  • Catalog Page # 1331
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DC Models
50-ft., 3/16"-dia. wire cable and 12-1/2-ft. power cord for attaching to truck battery (battery not included). Handheld remote control on 8-ft. cord
Power Winches
• 12" x 12" base plate
Truck/Floor-Mount Jib Cranes
Mount to truck trailer bed or floor. Crane swivels 360°, and boom manually telescopes. Steel construction with painted finish. Mounting base has predrilled holes (hardware not included).

View More

Technical Specs

  • Item Davit Crane
  • Capacity 1500 lb.
  • Reach 43" to 66"
  • Lift Range 47" to 73-3/16"
  • Color Blue
  • Finish Powder Coated
  • Material Welded Steel
  • Operation Mode 12VDC
  • Swivel Angle 360 Degrees
  • Includes 12 VDC Winch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.