Skip Content

Alternating Tread Strs,WlkThru,8ft.3In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Alternating Tread Strs, WlkThru, 8ft.3In H

Price $1,395.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6EPE9
  • Mfr. Model # ATS-5-68
  • UNSPSC # 30191501
  • Catalog Page # 1647
  • Shipping Weight 131.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Alternating Tread Stairs
  • Walk-Thru Included Yes
  • Overall Height 8 ft. 3"
  • Overall Width 23-1/2"
  • Material Steel
  • Load Capacity 350 lb.
  • Ladder Height 5 ft.
  • Number of Rungs 8
  • Span 31-5/8"
  • Stair Angle 68 Degrees
  • Stair Width 9"
  • Tread Raised Surface
  • Tread Depth 6-7/8"
  • Top Step Height 5 ft.
  • Finish Yellow Powder Coated
  • Standards OSHA 1910.25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Alternating-Tread Stairs
• 350-lb. load capacity Yellow powder-coated finish
Unique design uses approximately half the space of typical warehouse ladders. Slip-resistant tread improves user safety and reduces injury. Allows easy face-forward descent, even while carrying packages or equipment. Stairs are 10-1/2"D x 9"W. High-strength steel construction is 23-1/2" wide overall. 1-5/8" O.D. hand rails are 19-3/4" apart and 42" high from top step. Designed for mezzanines, factories, and stores.
Meet or exceed OSHA standards.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.