Skip Content

Misting Air Circ,36 In,1100 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Misting Air Circ, 36 In, 1100 cfm

Price $5,417.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ARK5
  • Mfr. Model # GVS36VKOF-OSHA-M
  • UNSPSC # 40101602
  • Catalog Page # 4090
  • Shipping Weight 340.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMisting Air Circulator
  • Blade Dia.36"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingOscillating
  • Speeds1
  • Voltage115/230
  • Phase1
  • CFM High1100
  • Air Velocity (FPM) @ 20 Ft.350
  • Motor HP1/2
  • Motor RPM825
  • Operating Amps16.4
  • Mounting LocationPedestal
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts450
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass F
  • Thermal ProtectionAuto
  • Bearing TypeSealed Ball
  • Outside Dia.37-1/2"
  • Height75"
  • Width42"
  • Max. Depth47"
  • Cord Length25 ft.
  • Number of Blades3
  • Blade MaterialSteel
  • Shaft Dia.5/8"
  • Housing MaterialPolyethylene
  • Guard MaterialSteel
  • Wire Guard FinishWhite Powder Coat
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL Motor and OSHA Guard
  • IncludesHigh Pressure Water Pump, Low Pressure Shutoff, Inline (5) Micron Water Filter and Garden Hose Connector, 8" Rubber Pneumatic Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Industrial Portable High-Pressure Oscillating Misting Fan
Self-contained mobile misting system uses the process of evaporative cooling to reduce air temperature by 30°F, up to 65 ft. away while minimizing wetness. Equipped with 25-ft. outdoor rated power cord which includes an integrated 20 amp GFCI plug, unit complies with UL 507 and is OSHA compliant.

Repair Parts

Displaying repair parts for model:
  • GVS36VKOF-OSHA-M

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.