Skip Content

Air Circulator,8 In,448 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 8 In, 448 cfm, 115V

Price $211.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ALD3
  • Mfr. Model # GVK8
  • UNSPSC # 40101602
  • Catalog Page # 4085
  • Shipping Weight 7.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.8"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds1
  • Voltage115
  • Phase1
  • CFM High448
  • Motor HP1/100
  • Motor RPM1550
  • Operating Amps0.6
  • Mounting LocationWall
  • Fan RPM1550
  • Environmental ApplicationsIndustrial
  • AssembledAssembled
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts50
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeSleeve
  • Outside Dia.11"
  • Height11"
  • Width11"
  • Max. Depth10"
  • Cord Length5 ft.
  • Number of Blades5
  • Blade MaterialAluminum
  • Shaft Dia.1/4"
  • Housing MaterialSteel
  • Guard MaterialGalvanized Steel
  • Wire Guard FinishWhite Polyester Powder Coat
  • ApplicationSpot Cooling and People Cooling
  • StandardsAMCA 230
  • IncludesWall Mount Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

WARNING: Guards are not OSHA-compliant. Fans should be mounted above 8 ft.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.