Skip Content

36" Industrial Wall-Mounted Oscillating Misting Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

36" Industrial Wall-Mounted Oscillating Misting Air Circulator

Price $2,338.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ARK7
  • Mfr. Model # GVS36VKWO-M-B
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 127.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Heavy-Duty Oscillating Air Circulators
Engineered to move large amounts of air at low noise levels for its size, fan oscillates 90° and tilts up and down for versatile usage. Rugged, high density polyethylene housing has corrosion and moisture resistance, wide temperature range capability and high stress crack, wear, and abrasion resistance. Fan features maintenance free, totally enclosed motor.

View More

Technical Specs

  • Item Misting Air Circulator
  • Blade Dia. 36"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 1
  • Voltage 115/230
  • Phase 1
  • CFM High 11,693
  • Air Velocity (FPM) @ 20 Ft. 500
  • Motor HP 1/2
  • Motor RPM 825
  • Operating Amps 7/3.5
  • Mounting Location Wall
  • Mounting Style Wall-Mounted
  • Environmental Applications Industrial
  • Assembled Partially Assembled
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 540
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Bearing Type Sealed Ball
  • Outside Dia. 37-1/2"
  • Height 60-7/8"
  • Width 40-1/4"
  • Max. Depth 33-1/4"
  • Cord Length 5 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 5/8"
  • Housing Material Polyethylene
  • Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL Motor
  • Includes Wall Mount Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.