Skip Content

Air Circulator,36 In,11,693 cfm,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 36 In, 11,693 cfm, 115/230V

Price $2,526.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ARJ7
  • Mfr. Model # GVS36VKO-BOSHA-M
  • UNSPSC # 40101602
  • Catalog Page # 4090
  • Shipping Weight 222.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.36"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingOscillating
  • Speeds1
  • Voltage115/230
  • Phase1
  • CFM High11,693
  • Air Velocity (FPM) @ 20 Ft.350
  • Motor HP1/2
  • Motor RPM825
  • Operating Amps7/3.5
  • Mounting LocationPedestal
  • Environmental ApplicationsIndustrial
  • AssembledPartially Assembled
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts450
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass F
  • Thermal ProtectionAuto
  • Bearing TypeSealed Ball
  • Outside Dia.37-1/2"
  • Height75"
  • Width42"
  • Max. Depth45"
  • Cord Length5 ft.
  • Number of Blades3
  • Blade MaterialSteel
  • Shaft Dia.5/8"
  • Housing MaterialPolyethylene
  • Guard MaterialSteel
  • Wire Guard FinishBlack Powder Coat
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL Motor and OSHA Guard
  • IncludesHeavy Duty Mobile Cart w/8" Pneumatic Casters

Compliance and Restrictions

None

Details

Industrial Heavy-Duty Oscillating Air Circulators
Engineered to move large amounts of air at low noise levels for its size, fan oscillates 90° and tilts up and down for versatile usage. Rugged, high density polyethylene housing has corrosion and moisture resistance, wide temperature range capability and high stress crack, wear, and abrasion resistance. Fan features maintenance free, totally enclosed motor.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.