Skip Content

 
Tap and Die Set, Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tap and Die Set, Carbon Steel


Technical Specs

  • Item Tap and Die Set 
  • Material Carbon Steel 
  • Die Type 1" Hex 
SAE or Metric
Please Select
Number of Pieces
Please Select
Size/Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
SAE or Metric
Number of Pieces
Size/Range
Price
Qty
Please use Qty box to add item(s) to cart.
21749
Metric
40
3 to 12mm, 1/8-28 BSP

$212.50 / each

Enter location to check availability
Catalog Page #  2835 

Price $212.50 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric Metric
  • Material Carbon Steel
  • Number of Pieces 40
  • Size/Range 3 to 12mm, 1/8-28 BSP
  • Die Type 1" Hex
21741
SAE and Metric
75
5/16 to 1/2", M3 to M9

$523.50 / each

Enter location to check availability
Catalog Page #  2835 

Price $523.50 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE and Metric
  • Material Carbon Steel
  • Number of Pieces 75
  • Size/Range 5/16 to 1/2", M3 to M9
  • Die Type 1" Hex
21768
SAE
25
5/16 to 1/2"

$274.00 / each

Enter location to check availability
Catalog Page #  2835 

Price $274.00 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 25
  • Size/Range 5/16 to 1/2"
  • Die Type 1" Hex
21729
SAE
40
5/16 to 1/2"

$201.25 / each

Enter location to check availability
Catalog Page #  2835 

Price $201.25 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 40
  • Size/Range 5/16 to 1/2"
  • Die Type 1" Hex
21739
SAE
58
5/16 to 3/4"

$451.00 / each

Enter location to check availability
Catalog Page #  2835 

Price $451.00 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 58
  • Size/Range 5/16 to 3/4"
  • Die Type 1" Hex
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More