Skip Content

 
Carbon Steel Pipe Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Pipe Tap, Uncoated Finish


Technical Specs

  • ItemPipe Tap 
  • Thread DirectionRight Hand 
  • Tap StyleTaper 
  • MaterialHigh Carbon Steel 
  • FinishUncoated 
Size
Please Select
Pitch
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
20371
1/8"
27

$7.51 / each

Pipe Tap,Taper,1/8 Inx27,Uncoated
Catalog Page #  NA

Price $7.51 / each

Technical Specs

  • ItemPipe Tap
  • Thread DirectionRight Hand
  • Tap StyleTaper
  • Size1/8"
  • Pitch27
  • MaterialHigh Carbon Steel
  • FinishUncoated
21181
1/8"
28

$8.68 / each

Pipe Tap,Taper,1/8 Inx28,Uncoated
Catalog Page #  NA

Price $8.68 / each

Technical Specs

  • ItemPipe Tap
  • Thread DirectionRight Hand
  • Tap StyleTaper
  • Size1/8"
  • Pitch28
  • MaterialHigh Carbon Steel
  • FinishUncoated
20372
1/4"
18

$9.82 / each

Pipe Tap,Taper,1/4 Inx18,Uncoated
Catalog Page #  NA

Price $9.82 / each

Technical Specs

  • ItemPipe Tap
  • Thread DirectionRight Hand
  • Tap StyleTaper
  • Size1/4"
  • Pitch18
  • MaterialHigh Carbon Steel
  • FinishUncoated