Skip Content

Relief Valve,1/4 In,20 to 100 psi,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Relief Valve, 1/4 In, 20 to 100 psi, Brass

Price $90.20 / each

Please sign in or register to access lists

Go

Ship to: 08753 (Change)

Go

Invalid Zip Code

EATONTOWN branch 529

  • Item # 30E801
  • Mfr. Model # 46300098
  • UNSPSC # 40141606
  • Catalog Page # 4053
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRelief Valve
  • Body MaterialBrass
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Pressure Range20 to 100 psi
  • Overall Height1-2/3"
  • Seat MaterialFluorocarbon Elastomer
  • Spring Material302 Stainless Steel
  • Temp. Range30 Degrees to 400 Degrees F
  • Test LeverNo
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.