Skip Content

Pressure Regulator,COSM,Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Regulator, COSM, Stainless Steel

Price $1,706.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20RH83
  • Mfr. Model # 54019173-11
  • UNSPSC # 41112404
  • Catalog Page # N/A
  • Shipping Weight 11.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ChangeOver system lets you maintain continuous gas delivery from 2 separate sources and allows change out of depleted cylinder. Delivers gas at a set pressure from a selected cylinder until nearly empty, then changes over to the second cylinder without interrupting the gas flow. Ideal for continuous on-stream analyzers. System includes inlet and outlet gauges.

View More

Technical Specs

  • Item Pressure Regulator
  • Series COSM
  • Body Material Stainless Steel
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Length 8-45/64"
  • Height 10-1/2"
  • Application Continuous Gas Management System
  • Connection Type MNPT
  • Pressure Adjustment Range 0 to 100 psig
  • Gauge Port Size 1/4"
  • Seal Material PCTFE
  • Max. Temp. 150 Degrees F
  • Max. Pressure 3000 psig
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.