Skip Content

 
Diaphragm Valves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Diaphragm Valves

Technical Specs

  • Item Diaphragm Valve 
  • Valve Design 2-Way 
  • Body Material 316L Stainless Steel 
Pipe Size
Please Select
Connection
Please Select
Coefficient of Volume
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VERIFLO 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
54018620
1/4"
Compression
0.15

$40.56 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $40.56 / each

Price $173.25 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection Compression
  • Coefficient of Volume 0.15
  • Body Material 316L Stainless Steel
54020411
1/4"
Compression
0.17

$44.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $44.42 / each

Price $185.75 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection Compression
  • Coefficient of Volume 0.17
  • Body Material 316L Stainless Steel
54021982
1/4"
Compression
0.55

$74.16 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $74.16 / each

Price $297.25 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection Compression
  • Coefficient of Volume 0.55
  • Body Material 316L Stainless Steel
54018621
1/4"
FNPT
0.15

$185.75 / each

Enter location to check availability
Catalog Page #  NA

Price $185.75 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection FNPT
  • Coefficient of Volume 0.15
  • Body Material 316L Stainless Steel
54020415
1/4"
FNPT
0.55

$262.20 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $262.20 / each

Price $276.00 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection FNPT
  • Coefficient of Volume 0.55
  • Body Material 316L Stainless Steel
54018622
1/4"
MNPT
0.15

$88.29 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $88.29 / each

Price $185.75 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection MNPT
  • Coefficient of Volume 0.15
  • Body Material 316L Stainless Steel
54020412
1/4"
MNPT
0.17

$84.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $84.98 / each

Price $178.50 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection MNPT
  • Coefficient of Volume 0.17
  • Body Material 316L Stainless Steel
54020414
1/2"
Compression
0.55

$78.41 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $78.41 / each

Price $313.25 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/2"
  • Connection Compression
  • Coefficient of Volume 0.55
  • Body Material 316L Stainless Steel
54021974
1/2"
MNPT
0.55

$67.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $67.98 / each

Price $276.00 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/2"
  • Connection MNPT
  • Coefficient of Volume 0.55
  • Body Material 316L Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More