Skip Content

CGA Inlet Connector, CGA Number 660, 3000 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CGA Inlet Connector, CGA Number 660, 3000 psi Max. Pressure

Price $37.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30E821
  • Mfr. Model # 44803773
  • UNSPSC # 40141720
  • Catalog Page # 4046
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCGA Inlet Connector
  • CGA Number660
  • Max. Pressure3000 psi
  • Temp. Range-40 Degrees to 150 Degrees F
  • Body MaterialStainless Steel
  • Gasket MaterialPCTFE
  • StandardsCGA
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    4 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about dfoote is loaded.
    Additional information about dfoote could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    4 inches overall length.
    4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    This connector fits on a CGA-660 tank fitting, however it is unclear what the second fitting on this adaptor is. Is it a 1/8" NPT or some other common connector?
    1 year, 7 months ago
    by
    Read all my Q&A
     
    Please wait while more information about few1 is loaded.
    Additional information about few1 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    1/4 inch NPT male connection.
    1 year, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-09-01T19:46:58.997-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_30E821, prod, sort_default
    1 of 1
    • 2015-09-01T19:46:58.999-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_30E821, prod, sort_default
    1 of 1