Skip Content

 
Brass Dual Stage Pressure Regulator, IR6200 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Dual Stage Pressure Regulator, IR6200 Series


Technical Specs

  • ItemDual Stage Pressure Regulator 
  • SeriesIR6200 
  • Body MaterialBrass 
  • Inlet Size1/4" 
  • Outlet Size1/4" 
  • Height7-1/4" 

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
54013731-39999

$499.25 / each

Pressure Regulator,1/4 In,2 to 60 psi
Catalog Page #  4045 

Price $499.25 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6200
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013731-59999

$525.50 / each

Pressure Regulator,1/4 In,10 to 250 psi
Catalog Page #  4045 

Price $525.50 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6200
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013731-22108

$557.50 / each

Pressure Regulator,1/4 In,1 to 30 psi
Catalog Page #  4045 

Price $557.50 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6200
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013731-29999

$499.25 / each

Pressure Regulator,1/4 In,1 to 30 psi
Catalog Page #  4045 

Price $499.25 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6200
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013731-11108

$557.50 / each

Pressure Regulator,1/4 In,0 to 10 psi
Catalog Page #  4045 

Price $557.50 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6200
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013731-19999

$499.25 / each

Pressure Regulator,1/4 In,0 to 10 psi
Catalog Page #  4045 

Price $499.25 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6200
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013731-55108

$589.00 / each

Pressure Regulator,1/4 In,10 to 250 psi
Catalog Page #  4045 

Price $589.00 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6200
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013731-33108

$557.50 / each

Pressure Regulator,1/4 In,2 to 60 psi
Catalog Page #  4045 

Price $557.50 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6200
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"