Skip Content

 
316L Stainless Steel Single Stage Pressure Regulator, IR4000 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316L Stainless Steel Single Stage Pressure Regulator, IR4000 Series


Technical Specs

  • ItemSingle Stage Pressure Regulator 
  • SeriesIR4000 
  • Body Material316L Stainless Steel 
  • Inlet Size1/4" 
  • Outlet Size1/4" 
  • Length2" 
  • Height4-29/32" 

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
54013697-22108

$814.50 / each

Pressure Regulator,1/4 In,1 to 30 psi
Catalog Page #  4045 

Price $814.50 / each

Technical Specs

  • ItemSingle Stage Pressure Regulator
  • SeriesIR4000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2"
  • Height4-29/32"
54013697-19999

$389.00 / each

Pressure Regulator,1/4 In,0 to 10 psi
Catalog Page #  4045 

Price $389.00 / each

Technical Specs

  • ItemSingle Stage Pressure Regulator
  • SeriesIR4000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2"
  • Height4-29/32"
54013697-66108

$814.50 / each

Pressure Regulator,1/4 In,20 to 500 psi
Catalog Page #  4045 

Price $814.50 / each

Technical Specs

  • ItemSingle Stage Pressure Regulator
  • SeriesIR4000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2"
  • Height4-29/32"
54013697-11108

$814.50 / each

Pressure Regulator,1/4 In,0 to 10 psi
Catalog Page #  4045 

Price $814.50 / each

Technical Specs

  • ItemSingle Stage Pressure Regulator
  • SeriesIR4000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2"
  • Height4-29/32"
54013697-33108

$814.50 / each

Pressure Regulator,1/4 In,2 to 60 psi
Catalog Page #  4045 

Price $814.50 / each

Technical Specs

  • ItemSingle Stage Pressure Regulator
  • SeriesIR4000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2"
  • Height4-29/32"
54013697-69999

$389.00 / each

Pressure Regulator,1/4 In,20 to 500 psi
Catalog Page #  4045 

Price $389.00 / each

Technical Specs

  • ItemSingle Stage Pressure Regulator
  • SeriesIR4000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2"
  • Height4-29/32"
54013697-39999

$389.00 / each

Pressure Regulator,1/4 In,2 to 60 psi
Catalog Page #  4045 

Price $389.00 / each

Technical Specs

  • ItemSingle Stage Pressure Regulator
  • SeriesIR4000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2"
  • Height4-29/32"
54013697-29999

$389.00 / each

Pressure Regulator,1/4 In,1 to 30 psi
Catalog Page #  4045 

Price $389.00 / each

Technical Specs

  • ItemSingle Stage Pressure Regulator
  • SeriesIR4000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2"
  • Height4-29/32"