Skip Content

 
316L Stainless Steel Dual Stage Pressure Regulator, IR6000 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316L Stainless Steel Dual Stage Pressure Regulator, IR6000 Series


Technical Specs

  • ItemDual Stage Pressure Regulator 
  • SeriesIR6000 
  • Body Material316L Stainless Steel 
  • Inlet Size1/4" 
  • Outlet Size1/4" 
  • Height7-1/4" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
54013725-55108

$998.50 / each

Enter location to check availability
Pressure Regulator,1/4 In,10 to 250 psi
Catalog Page #  4045 

Price $998.50 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013725-22108

$998.50 / each

Enter location to check availability
Pressure Regulator,1/4 In,1 to 30 psi
Catalog Page #  4045 

Price $998.50 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013725-19999

$683.00 / each

Enter location to check availability
Pressure Regulator,1/4 In,0 to 10 psi
Catalog Page #  4045 

Price $683.00 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013725-39999

$683.00 / each

Enter location to check availability
Pressure Regulator,1/4 In,2 to 60 psi
Catalog Page #  4045 

Price $683.00 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013725-33108

$998.50 / each

Enter location to check availability
Pressure Regulator,1/4 In,2 to 60 psi
Catalog Page #  4045 

Price $998.50 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013725-11108

$998.50 / each

Enter location to check availability
Pressure Regulator,1/4 In,0 to 10 psi
Catalog Page #  4045 

Price $998.50 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013725-29999

$683.00 / each

Enter location to check availability
Pressure Regulator,1/4 In,1 to 30 psi
Catalog Page #  4045 

Price $683.00 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
54013725-59999

$683.00 / each

Enter location to check availability
Pressure Regulator,1/4 In,10 to 250 psi
Catalog Page #  4045 

Price $683.00 / each

Technical Specs

  • ItemDual Stage Pressure Regulator
  • SeriesIR6000
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height7-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More