Skip Content

 
316L Stainless Steel Back Pressure Regulator,  Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316L Stainless Steel Back Pressure Regulator, Series


Technical Specs

  • ItemBack Pressure Regulator 
  • Body Material316L Stainless Steel 
  • Inlet Size1/4" 
  • Outlet Size1/4" 
  • Height5" 

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
54016367-19

$404.75 / each

Pressure Regulator,1/4 In,1 to 25 psi
Catalog Page #  4045 

Price $404.75 / each

Technical Specs

  • ItemBack Pressure Regulator
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height5"
54016367-29

$404.75 / each

Pressure Regulator,1/4 In,2 to 50 psi
Catalog Page #  4045 

Price $404.75 / each

Technical Specs

  • ItemBack Pressure Regulator
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height5"
54016367-39

$404.75 / each

Pressure Regulator,1/4 In,3 to 100 psi
Catalog Page #  4045 

Price $404.75 / each

Technical Specs

  • ItemBack Pressure Regulator
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height5"
54016367-59

$404.75 / each

Pressure Regulator,1/4 In,20 to 500 psi
Catalog Page #  4045 

Price $404.75 / each

Technical Specs

  • ItemBack Pressure Regulator
  • Body Material316L Stainless Steel
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Height5"